Metric Motor, 230/460, 60/50, 3.2/1.6, D80

LEESON| Zoro #: G2434083| Mfr #: 192051.30

$218.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2434083 Mfr #: 192051.30
Voltage: 230/460Hz: 60/50
Motor Service Factor: 1.15Motor Bearings: Ball
Motor Shaft Rotation: CW/CCWIncludes: Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Standards: UL Recognized, CSA Certified, CE CertifiedFrame Material: Aluminum
Phase: 3Ins. Class: F
Max. Ambient Temp.: 40 Degrees CMotor Application: General Application
kW: 0.75Motor Enclosure Design: Totally Enclosed Fan-Cooled
Item: Metric MotorHP: 1
Motor Thermal Protection: NoneMotor Design: 3-Phase
Voltage Compatibility: 460, 230/460, 220-230/460Duty: Continuous
Motor Mounting Type: Rigid BaseFrame: D80
Nominal Efficiency: 80.0%Nameplate RPM: 1715
Full Load Amps: 3.2/1.6Country of Origin (subject to change): China

Product Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1 HP, 0.75 kW, Nameplate RPM 1715, Frame D80, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 3.2/1.6, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 80.0 Percent, Continuous Duty, 1701-1800, UL Recognized, CSA Certified, CE Certified

Product Reviews

Save 15%. Sign up for Z-mail.