Metric Motor, 230/460, 60/50, 4.2/2.1, D80D

LEESON| Zoro #: G2328794| Mfr #: 192064.30

$237.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2328794 Mfr #: 192064.30
Voltage: 230/460Hz: 60/50
Motor Service Factor: 1.15Motor Bearings: Ball
Motor Shaft Rotation: CW/CCWIncludes: Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Standards: UL Recognized, CSA Certified, CE CertifiedFrame Material: Aluminum
Phase: 3Ins. Class: F
Full Load Amps: 4.2/2.1Max. Ambient Temp.: 40 Degrees C
Motor Application: General ApplicationkW: 1.10
Nominal Efficiency: 84.0%Motor Enclosure Design: Totally Enclosed Fan-Cooled
Item: Metric MotorNameplate RPM: 3475
HP: 1-1/2Motor Thermal Protection: None
Motor Design: 3-PhaseVoltage Compatibility: 460, 230/460, 220-230/460
Duty: ContinuousMotor Mounting Type: Face/Base
Frame: D80DCountry of Origin (subject to change): China

Product Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1-1/2 HP, 1.10 kW, Nameplate RPM 3475, Frame D80D, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 4.2/2.1, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84.0 Percent, Continuous Duty, 3001-3600, UL Recognized, CSA Certified, CE Certified

Product Reviews

Save 15%. Sign up for Z-mail.