Premium Efficiency Metric Motor, D90LD

LEESON| Zoro #: G0313275| Mfr #: 192206.00

$405.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Face/Base
Motor Design: 3-Phase
Item: Premium Efficiency Metric Motor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313275 Mfr #: 192206.00
Motor Mounting Type: Face/BaseMotor Design: 3-Phase
Item: Premium Efficiency Metric MotorMotor Bearings: Ball
Duty: ContinuousRPM Range: 1701-1800
HP: 2Motor Application: General Application
Motor Shaft Rotation: CW/CCWkW: 1.49
Phase: 3Nameplate RPM: 1725
Nominal Efficiency: 86.5%Includes: Repositionable Mounting Feet
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Thermal Protection: None
Max. Ambient Temp.: 40 Degrees CFull Load Amps: 5.4/2.7
Frame Material: AluminumVoltage: 230/460
Voltage Compatibility: 460, 230/460, 220-230/460Frame: D90LD
Motor Service Factor: 1.15Standards: UL (E57948), CSA (LR33543), CE, IEC and NEMA
Ins. Class: FHz: 60/50
Country of Origin (subject to change): China

Description

Premium Efficiency Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 2 HP, 1.49 kW, Nameplate RPM 1725, Frame D90LD, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 5.4/2.7, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800, Compliance Certification Number CC005A

Reviews