WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Premium Efficiency Metric Motor, D90S

LEESON| Zoro #: G2012525| Mfr #: 192202.00

$273.54 /ea

This item ships free. DetailsStandard ground shipping
Details:
Motor Mounting Type: Rigid Base
Motor Design: 3-Phase
Item: Premium Efficiency Metric Motor
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2012525 Mfr #: 192202.00
Motor Mounting Type: Rigid BaseMotor Design: 3-Phase
Item: Premium Efficiency Metric MotorMotor Bearings: Ball
Duty: ContinuousRPM Range: 1701-1800
HP: 1-1/2Motor Application: General Application
Motor Shaft Rotation: CW/CCWkW: 1.12
Phase: 3Nameplate RPM: 1725
Nominal Efficiency: 86.5%Includes: Repositionable Mounting Feet
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Thermal Protection: None
Max. Ambient Temp.: 40 Degrees CFull Load Amps: 4.0/2.0
Frame Material: AluminumVoltage: 230/460
Voltage Compatibility: 460, 230/460, 220-230/460Frame: D90S
Motor Service Factor: 1.15Standards: UL (E57948), CSA (LR33543), CE, IEC and NEMA
Ins. Class: FHz: 60/50
Country of Origin (subject to change): China

Product Description

Premium Efficiency Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1-1/2 HP, 1.12 kW, Nameplate RPM 1725, Frame D90S, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 4.0/2.0, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800, Compliance Certification Number CC005A

Product Reviews