Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Washdown Motor, 1-1/2 HP, 143JM Frame, CWSE

  • Zoro #: G0123503
  • Mfr #: 122210.00

$914.00

  • Frame: 143JM
  • CC Number: CC005A
  • Motor Service Factor: 1.15
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Leeson #122210.00 Specifications

  • Zoro #: G0123503
  • Mfr #: 122210.00
Frame: 143JM CC Number: CC005A
Motor Service Factor: 1.15 Phase: 3
Includes: Removable Hydrophobic Breathers In Opposite Shaft Endbell RPM Range: 3001-3600
Motor Mounting Type: Face/Base Voltage Compatibility: 460, 230/460, 220-230/460
Item: Washdown Close Coupled Pump Motor NEMA Design: B
HP: 1-1/2 Ins. Class: F
Body Dia.: 6-19/32" Motor Thermal Protection: None
Motor Shaft Rotation: CWSE Motor Design: 3-Phase
Motor Frame Material: Stainless Steel Drain Plugs: None
Duty: Continuous Max. Ambient Temp.: 40 Degrees C
Inverter Rated: No Voltage: 230/460
Endshields: Stainless steel Shaft Length: 4-1/4"
Length Less Shaft: 12-1/4" Motor Bearings: Ball
Overall Length: 16-1/2" Full Load Amps: 4.0/2.0
Shaft Material: 303 Stainless Steel Shaft Dia.: 7/8"
Conduit Box: Oversized Stainless Steel BICB and Threaded Cover with O Ring Nameplate RPM: 3490
Motor Application: Washdown Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Position: Horizontal Hz: 60/50
Frame Material: Stainless Steel Application: Washguard
Standards: UL (E49747), CSA (LR2025) Motor Shaft Design: Keyed and Drilled On Center
Nominal Efficiency: 84.0% Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Washdown Close Coupled Pump Motor, 3-Phase, 1-1/2 HP, 3490 Nameplate RPM, Voltage 230/460, Phase 3, 143JM Frame, Totally Enclosed Fan-Cooled, Full Load Amps 4.0/2.0, 60/50 Hz, Horizontal Motor Mounting Position, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CWSE Motor Shaft Rotation, Overall Length 16-1/2 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Body Dia. 6-19/32 In., Length Less Shaft 12-1/4 In.

Reviews of Leeson #122210.00