Washdown Motor, 3 Ph, TEFC, 2 HP, 1740 rpm

LEESON| Zoro #: G1788071| Mfr #: 121743.00

$923.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1788071 Mfr #: 121743.00
Voltage: 208-230/460Footnotes: 8, 11
Motor Shaft Design: KeyedHz: 60/50
Motor Service Factor: 1.15Motor Shaft Rotation: CW/CCW
Motor Bearings: BallIncludes: Frame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
Standards: UL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)Frame Material: Stainless Steel
Motor Enclosure Design: Totally Enclosed Fan-CooledDrain Plugs: None
Phase: 3Ins. Class: F
Inverter Rated: YesMax. Ambient Temp.: 40 Degrees C
Shaft Material: 303 Stainless SteelMotor Application: Washdown
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Conduit Box: Oversized Stainless Steel Sidebox and Threaded Cover with O-Ring
Item: Washdown MotorMotor Thermal Protection: None
Motor Design: 3-PhaseNEMA Design: B
Duty: ContinuousApplication: Chemical Processing
Overall Length: 12-1/2"Nominal Efficiency: 84.0%
Nameplate RPM: 1740RPM Range: 1701-1800
HP: 2Motor Mounting Type: Face
Full Load Amps: 6.0-5.6/2.8Length Less Shaft: 10-3/8"
Shaft Dia.: 7/8"Body Dia.: 6-9/16"
Frame: 145TCEndshields: Stainless Steel
Shaft Length: 2-1/8"Country of Origin (subject to change): United States

Product Description

Washdown Motor, 3-Phase, 2 HP, 1740 Nameplate RPM, Voltage 208-230/460, Phase 3, 145TC Frame, Totally Enclosed Fan-Cooled, Full Load Amps 6.0-5.6/2.8, 60/50 Hz, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/2 In., Shaft Dia. 7/8 In., Shaft Length 2-1/8 In., Body Dia. 6-9/16 In., Length Less Shaft 10-3/8 In., Continuous Duty, Frame Material Stainless Steel

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.