HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Washdown Motor, 3 Ph, TENV, 1/2 HP, 3450 rpm

LEESON| Zoro #: G0280856| Mfr #: 117126.00

$623.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drain Plugs: None
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
NEMA Design: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280856 Mfr #: 117126.00
Drain Plugs: NoneVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
NEMA Design: BHz: 60/50
Ins. Class: FFrame Material: Stainless Steel
Max. Ambient Temp.: 40 Degrees COverall Length: 10-1/2"
Footnotes: 2,11Frame: 56c
Voltage: 208-230/460Shaft Length: 1-7/8"
HP: 1/2Conduit Box: Oversized Stainless Steel BICB and Threaded Cover with O Ring
Standards: UL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)Length Less Shaft: 8-5/8"
Full Load Amps: 1.7-1.6/0.8Inverter Rated: Yes
Motor Service Factor: 1.15Nominal Efficiency: 82.5%
Motor Shaft Design: KeyedNameplate RPM: 3450
Body Dia.: 6-9/16"RPM Range: 3001-3600
Shaft Dia.: 5/8"Motor Application: Washdown
Shaft Material: 303 Stainless SteelMotor Mounting Type: Face
Phase: 3Includes: Frame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
Endshields: Stainless steelMotor Thermal Protection: None
Motor Enclosure Design: Totally Enclosed NonventilatedApplication: Chemical Processing
Item: Washdown MotorMotor Design: 3-Phase
Motor Bearings: BallMotor Shaft Rotation: CW/CCW
Duty: ContinuousCountry of Origin (subject to change): United States

Description

Washdown Motor, 3-Phase, 1/2 HP, 3450 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally Enclosed Nonventilated, Full Load Amps 1.7-1.6/0.8, 60/50 Hz, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-1/2 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Body Dia. 6-9/16 In., Length Less Shaft 8-5/8 In., Continuous Duty, Motor Frame Material Stainless Steel

Reviews