Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1740 rpm

LEESON |Zoro #: G0927482|Mfr #: 117297.00

$873.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0927482 Mfr #: 117297.00
Voltage: 208-230/460Footnotes: 8, 11
Motor Shaft Design: KeyedHz: 60/50
Motor Service Factor: 1.15Motor Shaft Rotation: CW/CCW
Motor Bearings: BallIncludes: Frame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
Standards: UL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)Frame Material: Stainless Steel
Motor Enclosure Design: Totally Enclosed Fan-CooledDrain Plugs: None
Phase: 3Ins. Class: F
Inverter Rated: YesMax. Ambient Temp.: 40 Degrees C
Shaft Material: 303 Stainless SteelMotor Application: Washdown
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Conduit Box: Oversized Stainless Steel Sidebox and Threaded Cover with O-Ring
Item: Washdown MotorMotor Thermal Protection: None
Motor Design: 3-PhaseNEMA Design: B
Duty: ContinuousApplication: Chemical Processing
Frame: 56CEndshields: Stainless Steel
Shaft Length: 1-7/8"Overall Length: 11-11/16"
Nominal Efficiency: 84.0%Nameplate RPM: 1740
RPM Range: 1701-1800HP: 1-1/2
Motor Mounting Type: FaceFull Load Amps: 4.5-4.4/2.2
Length Less Shaft: 9-5/8"Shaft Dia.: 5/8"
Body Dia.: 6-9/16"Country of Origin (subject to change): United States

Product Description

Washdown Motor, 3-Phase, 1-1/2 HP, 1740 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally Enclosed Fan-Cooled, Full Load Amps 4.5-4.4/2.2, 60/50 Hz, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-11/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Body Dia. 6-9/16 In., Length Less Shaft 9-5/8 In., Continuous Duty, Frame Material Stainless Steel

Product Reviews

Save 15% when you sign up for Z-mail.