Air Gun Needle Nozzle, 1/8 NPSM, 1 In L

LEGACY| Zoro #: G0415317| Mfr #: AG901-1-BG-GRA

$1.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415317 Mfr #: AG901-1-BG-GRA
Base Material: Stainless SteelInlet Size: 1/8 NPSM
Nozzle Type: NeedleItem: Air Gun Nozzle
Length: 1"Country of Origin (subject to change): China

Product Description

Air Gun Nozzle, Needle Nozzle Type, Length 1 In., Base Material Stainless Steel, Inlet Size 1/8 NPSM, For Use With Lazer Series Air Guns

Product Reviews

Save 15%. Sign up for Z-mail.