Air Gun Nozzle, 1/8 MNPT Inlet, 12 In L

LEGACY |Zoro #: G0624111|Mfr #: AG910-BG-GRA

$3.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0624111 Mfr #: AG910-BG-GRA
Inlet Size: 1/8 (M)NPTNozzle Type: Safety
Item: Air Gun NozzleBase Material: Steel
Length: 12"Base Material: Steel
Country of Origin (subject to change): China

Product Description

Air Gun Nozzle, Safety Nozzle Type, Length 12 In., Base Material Steel, Inlet Size 1/8 (M)NPT, For Use With Lazer Series Air Guns

Product Reviews

Save 15% when you sign up for Z-mail.