Legacy

Coupler Body, (F)NPT, 1/4, Steel/Aluminum

Legacy Coupler Body, (F)NPT, 1/4, Steel/Aluminum A72610C-GRA
Hover or click to zoom Tap to zoom
  • Quick Connect Air Coupling Body Size: 1/4"
  • Quick Connect Air Coupling Pipe Size: 3/8"
  • Quick Connect Air Coupling Material: Aluminum, Steel
  • Quick Connect Air Coupling Interchange Type: Tru-Flate-Automotive
  • Quick Connect Air Coupling Max. Pressure: 300 psi
  • Quick Connect Air Coupling Product Grouping: Quick Coupler Body
  • Finish: Zinc/Anodized
  • Temp. Range: -40 Degrees to 250 Degrees F
See full product details
$7.92

Subtotal: $7.92

Legacy #A72610C-GRA Specifications

  • Quick Connect Air Coupling Body Size: 1/4"
  • Quick Connect Air Coupling Pipe Size: 3/8"
  • Quick Connect Air Coupling Material: Aluminum, Steel
  • Quick Connect Air Coupling Interchange Type: Tru-Flate-Automotive
  • Quick Connect Air Coupling Max. Pressure: 300 psi
  • Quick Connect Air Coupling Product Grouping: Quick Coupler Body
  • Finish: Zinc/Anodized
  • Temp. Range: -40 Degrees to 250 Degrees F
  • Application: Connection to Quick Coupler Plug
  • Max. Flow: 25 cfm
  • Item: Quick Connect Hose Coupling
  • Quick Connect Air Coupling Seals: Buna-N
  • Color Code: Blue
  • Body Size - Quick Connect Air Couplings: 1/4 in
  • Quick Connect Air Coupling Locking Type: Sleeve
  • Interchange Type - Quick Connect Air Couplings: Tru-Flate-Automotive
  • Material - Quick Connect Air Couplings: Aluminum, Steel
  • Pipe Size - Quick Connect Air Couplings: 3/8"
  • Hose Connection - Quick Connect Air Couplings: (F)NPT
  • Max. Pressure - Quick Connect Air Couplings: 300 psi
  • Seals - Quick Connect Air Couplings: Buna-N
  • Quick Connect Air Coupling Hose Connection: (F)NPT
  • Locking Type - Quick Connect Air Couplings: Sleeve
  • Material: Aluminum, Steel
  • Interchange Type: Tru-Flate-Automotive
  • Coupling Locking Type: Sleeve
  • Coupling Component: Socket
  • Finish/Coating: Blue Anodized Nickel Plated
  • Max. Flow Rate: 707.92 lpm
  • Connection Type: NPT
  • Valve Type: Poppet
  • Includes Valve: Yes
  • Overall Length: 2 in
  • Hose Fitting Size: 3/8 in
  • Coupling Size: 1/4 in
  • Fitting Type: FNPT
  • Thread Size: 3/8"-18
  • For Use With: Connection to Quick Coupler Plug
  • Hose Fitting Gender: Female
  • Barbed: No
  • Seal Material: Nitrile
  • Color: Blue
  • Max. Working Pressure @ 70 F: 300 psi
  • Country of Origin (subject to change): China

Description

Quick Connect Hose Coupling, Tru-Flate-Automotive, Aluminum, Steel, Socket, Female, NPT, Coupling Size 1/4 in

Restrictions and Compliance

Reviews of Legacy #A72610C-GRA

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.