KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Body, (M)NPT, 1/4, Steel/Aluminum

LEGACY| Zoro #: G1856373| Mfr #: A72620C-GRA

$5.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color Code: Blue
Max. Flow: 25 cfm
Quick Connect Air Coupling Interchange Type: Tru-Flate-Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856373 Mfr #: A72620C-GRA
Color Code: BlueMax. Flow: 25 cfm
Quick Connect Air Coupling Interchange Type: Tru-Flate-AutomotiveQuick Connect Air Coupling Body Size: 1/4"
Quick Connect Air Coupling Locking Type: SleeveQuick Connect Air Coupling Hose Connection: (M)NPT
Item: Quick Coupler BodyQuick Connect Air Coupling Max. Pressure: 300 psi
Quick Connect Air Coupling Pipe Size: 3/8"Quick Connect Air Coupling Seals: Buna-N
Temp. Range: -40 Degrees to 250 Degrees FQuick Connect Air Coupling Product Grouping: Quick Coupler Body
Quick Connect Air Coupling Material: Aluminum, SteelApplication: Connection to Quick Coupler Plug
Finish: Zinc/AnodizedCountry of Origin (subject to change): China

Description

Quick Coupler Body, Tru-Flate-Automotive Interchange Type - Quick Connect Air Couplings, Pipe Size - Quick Connect Air Couplings 3/8 In., (M)NPT Hose Connection - Quick Connect Air Couplings, Body Size - Quick Connect Air Couplings 1/4 In., Max. Pressure - Quick Connect Air Couplings 300 psi, Locking Type - Quick Connect Air Couplings Sleeve, Aluminum, Steel, Buna-N Seals - Quick Connect Air Couplings, Max. Flow 25 cfm, Zinc/Anodized Finish, Color Code Blue

Reviews