Legacy
Coupler, Button Head
- Zoro #: G2964315
- Mfr #: L2305
Hover or click to zoom Tap to zoom
$26.08
- Sub-Category: Adapters and Couplers
- Item: Standard Buttonhead
- For Use With: For button head grease fittings
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.08
Legacy #L2305 Specifications
- Zoro #: G2964315
- Mfr #: L2305
- Sub-Category: Adapters and Couplers
- Item: Standard Buttonhead
- For Use With: For button head grease fittings
- Features: For Button Head Grease Fittings
- Accessory Type: Standard Buttonhead
- Country of Origin (subject to change): United States
Description
Standard Buttonhead, For Use With For button head grease fittings, Features For Button Head Grease Fittings
Reviews of Legacy #L2305
Explore more
- LEGACY Push-on Rigid Extension L2165
- LEGACY Right Angle Low Profile Coupler L2162
- LEGACY Straight Needlepoint L2140
- LEGACY Grease Gun Holder, 2-1/4 in., Steel L2470
- LEGACY Grease Storage Box, 12 Tubes, 12 to 14 oz GCB12
- LEGACY Extension, Flexible LCGA9040
- KIPP Flat Grease Nipple Straight DIN3404 D=M10X1, 5, D1=16, Hexagon Sw=17, Stainless Steel Bright K1135.21610150
- WESTWARD Button Head Coupler, Fitting End 7/8 In 3APG5
- KIPP Conical Grease Nipple Angled 45°, D=M10X1, Form:B, Steel, Hexagon K1132.1210100
- LINCOLN Grease Control 740
- Legacy Grease Gun Accessories