Coupler Plug, Barb, Steel

LEGACY| Zoro #: G0308716| Mfr #: A72640H-BG

$1.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308716 Mfr #: A72640H-BG
Quick Connect Air Coupling Max. Pressure: 300 psiFinish: Zinc Plated
Item: Quick Coupler PlugQuick Connect Air Coupling Seals: Buna-N
Quick Connect Air Coupling Product Grouping: Quick Coupler PlugApplication: Used on End of Hose or Tool Inlet
Quick Connect Air Coupling Material: SteelQuick Connect Air Coupling Interchange Type: Tru-Flate-Automotive
Temp. Range: -40 Degrees to 250 Degrees FItem: Quick Coupler Plug
Temp. Range: -40 Degrees to 250 Degrees FApplication: Used on End of Hose or Tool Inlet
Quick Connect Air Coupling Barb Size: 3/8"Quick Connect Air Coupling Body Size: 1/4"
Quick Connect Air Coupling Hose Connection: Hose BarbCountry of Origin (subject to change): China

Product Description

Quick Coupler Plug, Tru-Flate-Automotive Quick Connect Air Coupling Interchange Type, Hose Barb Quick Connect Air Coupling Hose Connection, Quick Connect Air Coupling Body Size 1/4 In., Quick Connect Air Coupling Barb Size 3/8 In., Quick Connect Air Coupling Max. Pressure 300 psi, Steel, Buna-N Quick Connect Air Coupling Seals, Zinc Plated Finish, Temp. Range -40 Degrees to 250 Degrees F, Application Used on End of Hose or Tool Inlet

Product Reviews

Save 15%. Sign up for Z-mail.