SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coupler Plug, (F)NPT, 1/4, Aluminum

LEGACY| Zoro #: G0309626| Mfr #: A71430B-BG

$1.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Quick Connect Air Coupling Max. Pressure: 300 psiQuick Connect Air Coupling Material: AluminumQuick Connect Air Coupling Hose Connection: (F)NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309626 Mfr #: A71430B-BG
Quick Connect Air Coupling Max. Pressure: 300 psiQuick Connect Air Coupling Material: Aluminum
Quick Connect Air Coupling Hose Connection: (F)NPTQuick Connect Air Coupling Body Size: 1/4"
Quick Connect Air Coupling Product Grouping: Quick Coupler PlugQuick Connect Air Coupling Seals: Buna-N
Color Code: GreenApplication: Used on End of Hose or Tool Inlet for Connection to Quick Coupler
Quick Connect Air Coupling Pipe Size: 1/4"Item: Quick Coupler Plug
Finish: zinc platedQuick Connect Air Coupling Interchange Type: ARO
Temp. Range: -40 Degrees to 250 Degrees FCountry of Origin (subject to change): China

Description

Quick Coupler Plug, ARO Interchange Type - Quick Connect Air Couplings, Pipe Size - Quick Connect Air Couplings 1/4 In., (F)NPT Hose Connection - Quick Connect Air Couplings, Body Size - Quick Connect Air Couplings 1/4 In., Max. Pressure - Quick Connect Air Couplings 300 psi, Aluminum, Buna-N Seals - Quick Connect Air Couplings, Zinc Plated Finish, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Application Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Reviews