Legacy
Coupler Plug, (F)NPT, 1/4, Aluminum
- Zoro #: G3250843
- Mfr #: A73630D-GRA
Hover or click to zoom Tap to zoom
$4.18
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 3/8"
- Quick Connect Air Coupling Material: Aluminum
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.18
Legacy #A73630D-GRA Specifications
- Zoro #: G3250843
- Mfr #: A73630D-GRA
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 3/8"
- Quick Connect Air Coupling Material: Aluminum
- Quick Connect Air Coupling Interchange Type: Universal
- Quick Connect Air Coupling Max. Pressure: 300 psi
- Quick Connect Air Coupling Product Grouping: Quick Coupler Plug
- Finish: Anodized
- Temp. Range: -40 Degrees to 250 Degrees F
- Material - Quick Connect Air Couplings: Aluminum
- Pipe Size - Quick Connect Air Couplings: 3/8"
- Max. Pressure - Quick Connect Air Couplings: 300 psi
- Quick Connect Air Coupling Hose Connection: (F)NPT
- Color Code: Red
- Hose Connection - Quick Connect Air Couplings: (F)NPT
- Item: Quick Connect Hose Coupling
- Interchange Type - Quick Connect Air Couplings: Universal
- Body Size - Quick Connect Air Couplings: 1/4 in
- Interchange Type: Universal
- Material: Aluminum
- Hose Fitting Size: 3/8 in
- Max. Working Pressure @ 70 F: 300 psi
- Overall Length: 1 1/2 in
- Coupling Size: 1/4 in
- Fitting Type: FNPT
- Barbed: No
- Includes Valve: No
- Connection Type: NPT
- Color: Red
- Hose Fitting Gender: Female
- Coupling Component: Plug
- Thread Size: 3/8"-18
- Finish/Coating: Red Anodized
- Country of Origin (subject to change): China
Description
Quick Connect Hose Coupling, Universal, Aluminum, Plug, Female, NPT, Coupling Size 1/4 in
Reviews of Legacy #A73630D-GRA
Explore more
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum A71440B-BG
- LEGACY Flexzilla Pro Reuseable Hose Splicer For 1/4 In. RP901250
- LEGACY Coupler/Plug Kit, NPT, 1/4, Steel/Aluminum A73452D-BG
- LEGACY Quick Coupler, (M)NPT, 1/4, Aluminum A72426C-BG-GRA
- LEGACY Flexzilla Pro Reusable Hose Splicer 3/8 In. RP901375
- CHICAGO PNEUMATIC Impact Wrench, UltraCompact, Powerful, 1/2" 8941077320
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel 30E666
- PREVOST Quick Coupling, Parallel 1/4" MNPT ARC 061251
- Legacy Quick Connect Fittings