KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Plug, (F)NPT, Steel

LEGACY| Zoro #: G2425044| Mfr #: A76630-BG

$1.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Quick Connect Air Coupling Interchange Type: Tru-Flate-Automotive
Quick Connect Air Coupling Body Size: 3/8"
Quick Connect Air Coupling Hose Connection: (F)NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425044 Mfr #: A76630-BG
Quick Connect Air Coupling Interchange Type: Tru-Flate-AutomotiveQuick Connect Air Coupling Body Size: 3/8"
Quick Connect Air Coupling Hose Connection: (F)NPTQuick Connect Air Coupling Product Grouping: Quick Coupler Plug
Item: Quick Coupler PlugQuick Connect Air Coupling Max. Pressure: 300 psi
Quick Connect Air Coupling Pipe Size: 3/8"Quick Connect Air Coupling Seals: Buna-N
Temp. Range: -40 Degrees to 250 Degrees FQuick Connect Air Coupling Material: Steel
Application: Used on End of Hose or Tool InletFinish: zinc plated
Country of Origin (subject to change): China

Description

Quick Coupler Plug, Tru-Flate-Automotive Interchange Type - Quick Connect Air Couplings, Pipe Size - Quick Connect Air Couplings 3/8 In., (F)NPT Hose Connection - Quick Connect Air Couplings, Body Size - Quick Connect Air Couplings 3/8 In., Max. Pressure - Quick Connect Air Couplings 300 psi, Steel, Buna-N Seals - Quick Connect Air Couplings, Zinc Plated Finish, Temp. Range -40 Degrees to 250 Degrees F, Application Used on End of Hose or Tool Inlet

Reviews