PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Coupler Plug, (M)NPT, 1/4, Aluminum

LEGACY| Zoro #: G0946757| Mfr #: A72640C-GRA

$1.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color Code: BlueQuick Connect Air Coupling Interchange Type: Tru-Flate-AutomotiveQuick Connect Air Coupling Body Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946757 Mfr #: A72640C-GRA
Color Code: BlueQuick Connect Air Coupling Interchange Type: Tru-Flate-Automotive
Quick Connect Air Coupling Body Size: 1/4"Quick Connect Air Coupling Locking Type: Sleeve
Quick Connect Air Coupling Hose Connection: (M)NPTItem: Quick Coupler Plug
Quick Connect Air Coupling Max. Pressure: 300 psiQuick Connect Air Coupling Pipe Size: 3/8"
Temp. Range: -40 Degrees to 250 Degrees FQuick Connect Air Coupling Product Grouping: Quick Coupler Plug
Quick Connect Air Coupling Material: AluminumApplication: Used on End of Hose or Tool Inlet for Connection to Quick Coupler
Finish: AnodizedCountry of Origin (subject to change): China

Description

Quick Coupler Plug, Tru-Flate-Automotive Interchange Type - Quick Connect Air Couplings, Pipe Size - Quick Connect Air Couplings 3/8 In., (M)NPT Hose Connection - Quick Connect Air Couplings, Body Size - Quick Connect Air Couplings 1/4 In., Max. Pressure - Quick Connect Air Couplings 300 psi, Locking Type - Quick Connect Air Couplings Sleeve, Aluminum, Anodized Finish, Color Code Blue, Temp. Range -40 Degrees to 250 Degrees F

Reviews