KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Plug, (M)NPT, 3/8, Aluminum

LEGACY| Zoro #: G2256974| Mfr #: A76440G-GRA

$2.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color Code: Black
Quick Connect Air Coupling Interchange Type: Tru-Flate-Automotive
Quick Connect Air Coupling Body Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256974 Mfr #: A76440G-GRA
Color Code: BlackQuick Connect Air Coupling Interchange Type: Tru-Flate-Automotive
Quick Connect Air Coupling Body Size: 3/8"Quick Connect Air Coupling Hose Connection: (M)NPT
Item: Quick Coupler PlugQuick Connect Air Coupling Max. Pressure: 300 psi
Quick Connect Air Coupling Pipe Size: 1/4"Temp. Range: -40 Degrees to 250 Degrees F
Quick Connect Air Coupling Product Grouping: Quick Coupler PlugQuick Connect Air Coupling Material: Aluminum
Application: Used on End of Hose or Tool Inlet for Connection to Quick CouplerFinish: Anodized
Country of Origin (subject to change): China

Description

Quick Coupler Plug, Tru-Flate-Automotive Interchange Type - Quick Connect Air Couplings, Pipe Size - Quick Connect Air Couplings 1/4 In., (M)NPT Hose Connection - Quick Connect Air Couplings, Body Size - Quick Connect Air Couplings 3/8 In., Max. Pressure - Quick Connect Air Couplings 300 psi, Aluminum, Anodized Finish, Color Code Black, Temp. Range -40 Degrees to 250 Degrees F, Application Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Reviews