Coupler/Plug Kit, NPT, 1/4, Steel/Aluminum

LEGACY| Zoro #: G1411611| Mfr #: A72456C-BG

$8.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color Code: Blue
Max. Flow: 25 cfm
Quick Connect Air Coupling Interchange Type: Tru-Flate-Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411611 Mfr #: A72456C-BG
Color Code: BlueMax. Flow: 25 cfm
Quick Connect Air Coupling Interchange Type: Tru-Flate-AutomotiveQuick Connect Air Coupling Body Size: 1/4"
Quick Connect Air Coupling Hose Connection: NPTItem: Quick Coupler/Plug Kit
Quick Connect Air Coupling Max. Pressure: 300 psiQuick Connect Air Coupling Pipe Size: 1/4"
Quick Connect Air Coupling Seals: Buna-NTemp. Range: -40 Degrees to 250 Degrees F
Quick Connect Air Coupling Product Grouping: Quick Coupler Plug KitQuick Connect Air Coupling Material: Aluminum, Steel
Application: Used on End of Hose or Tool Inlet for Connection to Quick CouplerFinish: zinc plated
Includes: (3) MNPT Plugs, (1) FNPT Plug, (1) FNPT CouplerCountry of Origin (subject to change): China

Description

Quick Coupler/Plug Kit, Tru-Flate-Automotive Interchange Type - Quick Connect Air Couplings, Pipe Size - Quick Connect Air Couplings 1/4 In., NPT Hose Connection - Quick Connect Air Couplings, Body Size - Quick Connect Air Couplings 1/4 In., Max. Pressure - Quick Connect Air Couplings 300 psi, Aluminum, Steel, Buna-N Seals - Quick Connect Air Couplings, Max. Flow 25 cfm, Zinc Plated Finish, Color Code Blue, Temp. Range -40 Degrees to 250 Degrees F

Reviews