Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
71" Double Left Corner Credenza
  • Zoro #: G0295449
  • Mfr #: LLDCL712447CH
$1,110.33
  • Material: Melamine Laminate
  • Color: Cherry
  • Width: 71"
See full product details
This item ships free.

Legacy #LLDCL712447CH Specifications

  • Zoro #: G0295449
  • Mfr #: LLDCL712447CH
Material: Melamine Laminate Color: Cherry
Width: 71" Top Material: Melamine Laminate
Item: Double Left Corner Credenza,Legacy71" Number of Drawers: 2
Height: 29" Overall Depth: 72"
Type: Double Pedestal Left Corner Credenza Color Top: Cherry
Series: Legacy Number of Pedestals: 2
Shop By: New Low Price Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Versatility is just the beginning with so many Legacy desking options. This classic corner workstation has a curved center for a seamless transition between desk and return. On this Left Corner Credenza, the return attaches to the left hand side and it is not reversible. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an attractive Cherry laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LLDCL712447CH