Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
66"Double Pedestal Desk, Cherry
  • Zoro #: G0295519
  • Mfr #: LDP6630CH
$811.82
  • Type: Double Pedestal Desk
  • Overall Depth: 30"
  • Width: 66"
See full product details
This item ships free.

Legacy #LDP6630CH Specifications

  • Zoro #: G0295519
  • Mfr #: LDP6630CH
Type: Double Pedestal Desk Overall Depth: 30"
Width: 66" Number of Pedestals: 2
Material: Melamine Laminate Number of Drawers: 2
Top Material: Melamine Laminate Color: Cherry
Height: 29" Series: Legacy
Color Top: Cherry Item: Double Pedestal Desk,Cherry,Legacy 66"
Shop By: New Low Price Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Versatility is just the beginning with so many Legacy desking options. This 66-inch double pedestal desk is a great choice for professional and home offices alike. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Finished in an attractive Cherry laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LDP6630CH