customer-service Help
Legacy

Drum Dolly, 35 lb., 3-1/2 In H, 5 gal.

Legacy Drum Dolly, 35 lb., 3-1/2 In H, 5 gal. DD5
Tap to zoom
Hover or click to zoom
$41.99
  • Item: Cross-Brace Drum Dolly
  • Dolly Capacity: 35 lb
  • Drum Capacity: 5 gal
See full product details
Orders over $75 ship free.

Total: $41.99

Legacy #DD5 Specifications

  • Item: Cross-Brace Drum Dolly
  • Dolly Capacity: 35 lb
  • Drum Capacity: 5 gal
  • Inside Dia.: 12 1/8 in
  • Height: 3 1/2 in
  • Material: Steel
  • Caster Material: Plastic
  • Caster Dia.: 2 in
  • Outside Dia.: 17 1/2 in
  • Color: Black
  • Number of Casters: 4
  • Caster Width: 7/8 in
  • Assembled: No
  • Caster Frame Material: Steel
  • Securing Mechanism: No Securing Mechanism
  • For Maximum Container Height: 15 in
  • Caster Wheel/Tread Material: Plastic
  • For Container Material: Plastic, Steel
  • Adjustment Type: Not Adjustable
  • Overall Depth: 17 1/2 in
  • Deck Shape: X-Shape
  • Outside Diameter: 17 1/2 in
  • Method of Construction: Welded
  • Includes Tilt Pedal: Without Tilt Pedal
  • Deck Height: 2 in
  • Frame Finish: Powder Coated
  • Overall Width: 17 1/2 in
  • Weight: 35 lb
  • Frame Gauge: 11 ga
  • Caster Wheel Dia.: 2 in
  • Overall Height: 3 1/2 in
  • Caster Wheel Width: 7/8 in
  • Lip Height: 3/4 in
  • Caster Brake Type: No Caster Brake
  • For Container Capacity: 5 gal
  • Load Capacity: 35 lb
  • Deck Type: Open
  • Caster Mounting Type: Stem
  • Caster/Wheel Mounting Location: Standard
  • For Maximum Container Diameter: 12 in
  • Caster/Wheel Configuration: (4) Swivel
  • Frame Material: Steel
  • For Cntnr Cap: 5 gal
  • Country of Origin (subject to change): China

Description

Cross-Brace Drum Dolly, Load Capacity 35 lb, For Container Capacity 5 gal, Deck Height 2 in, Deck Shape X-Shape, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 12 in, For Maximum Container Height 15 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 11 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 2 in, Caster Wheel/Tread Material Plastic

Restrictions and Compliance

Reviews of Legacy #DD5