Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drum Dolly, 400 lb, 6 In H, 55 gal.

  • Zoro #: G0603741
  • Mfr #: DD55
Legacy Drum Dolly, 400 lb, 6 In H, 55 gal. DD55
Legacy Drum Dolly, 400 lb, 6 In H, 55 gal. DD55
$92.07
  • Color: Black
  • Outside Dia.: 24 7/8 in
  • Caster Material: Steel
See full product details
This item ships free.

Legacy #DD55 Specifications

  • Zoro #: G0603741
  • Mfr #: DD55
Color: Black Outside Dia.: 24 7/8 in
Caster Material: Steel Dolly Capacity: 400 lb
Material: Steel Drum Capacity: 55 gal
Inside Dia.: 24 1/2 in Caster Width: 1 1/8 in
Number of Casters: 4 Item: Cross-Brace Drum Dolly with Support Ring
Height: 6 in Caster Dia.: 3 in
Caster Wheel/Tread Material: Steel Overall Height: 6 in
Caster Frame Material: Plastic Caster Mounting Height: 4 in
For Container Capacity: 55 gal Lip Height: 2 1/4 in
Overall Depth: 24 3/4 in Assembled: No
Frame Gauge: 11 ga Deck Height: 4 in
Deck Type: Open Overall Width: 24 3/4 in
Frame Material: Steel Securing Mechanism: No Securing Mechanism
Deck Shape: Round Caster Wheel Width: 1 1/8 in
For Maximum Container Height: 36 in Method of Construction: Welded
Caster Mounting Type: Plate Caster/Wheel Configuration: (4) Swivel
Adjustment Type: Not Adjustable For Container Material: Plastic, Steel
Load Capacity: 400 lb Caster Brake Type: No Caster Brake
Caster Wheel Dia.: 3 in Caster Outside Bolt Hole Spacing: 2 3/4 in x 3 3/4 in
Caster/Wheel Mounting Location: Standard Outside Diameter: 24 7/8 in
Caster Mounting Plate Size: 3 1/4 in x 4 in Weight: 400 lb
For Maximum Container Diameter: 24 in Includes Tilt Pedal: Without Tilt Pedal
Frame Finish: Powder Coated Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cross-Brace Drum Dolly with Support Ring, Load Capacity 400 lb, For Container Capacity 55 gal, Deck Height 4 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 24 in, For Maximum Container Height 36 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 11 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Steel

Reviews of Legacy #DD55