Funnel, 1 Pint, Orange

LEGACY| Zoro #: G0520091| Mfr #: CF115

$3.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0520091 Mfr #: CF115
Item: Great Funnel(TM)Material: PLASTIC
Function: Comes with Screw-on Cap at Each End to Seal Out Harmful Contaminants and Prevent Residue from Leaking Out During Storage, Eliminate the Need to Clean Prior to UseSpout Outside Dia.: 1/2"
Total Capacity: 16 oz.Length: 8-1/2"
Color: OrangeCountry of Origin (subject to change): China

Product Description

Funnel, Capacity 1 Pint, Spout OD 0.5 Inch, Color Orange, Length 8.5 Inches

Product Reviews

Save 15%. Sign up for Z-mail.