KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Gun Filler Pump, 35 lb./5 gal.

LEGACY| Zoro #: G1754523| Mfr #: L3065

$100.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Dust Cover for Loader Nipple and Pail Cover, Rubber Lipped Follower Plate to Accommodate Tapered Pails, Grease Gun Filler Attachment with Quick Disconnect System
Fits Container Size: 35 lb./5 gal.
Volume Per Stroke: 2.13 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1754523 Mfr #: L3065
Includes: Dust Cover for Loader Nipple and Pail Cover, Rubber Lipped Follower Plate to Accommodate Tapered Pails, Grease Gun Filler Attachment with Quick Disconnect SystemFits Container Size: 35 lb./5 gal.
Volume Per Stroke: 2.13 oz.Grease Type: NLGI 1 and 2
Grease Pump Operation: LeverApplication: Enables Efficient Bulk Loading of Grease Guns with the Use of a Filler Nipple Port
Item: Grease Gun Filler PumpCountry of Origin (subject to change): Taiwan, Province of China

Description

Grease Gun Filler Pump, Grease Pump Operation Lever, Fits Container Size 35 lb./5 gal., Volume Per Stroke 2.13 oz., Grease Type NLGI 1 and 2, Application Enables Efficient Bulk Loading of Grease Guns with the Use of a Filler Nipple Port, Includes Dust Cover for Loader Nipple and Pail Cover, Rubber Lipped Follower Plate to Accommodate Tapered Pails, Grease Gun Filler Attachment with Quick Disconnect System

Reviews