Grease Gun Warmer Bag, 12 VDC

LEGACY| Zoro #: G1562504| Mfr #: L2900

$31.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12 VDCItem: Grease Gun Warmer BagSub-Category: Holders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562504 Mfr #: L2900
Voltage: 12 VDCItem: Grease Gun Warmer Bag
Sub-Category: HoldersFeatures: Accessory Pouches, A Thermostat to Prevent Overheating, Heats Grease Gun and Spare Cartridge to Operating Temperature in 15 Minutes
For Use With: Standard Grease Guns and 14-oz. Grease CartridgesIncludes: Adjustable Shoulder Strap and Power Cord
Country of Origin (subject to change): Taiwan, Province of China

Description

Grease Gun Warmer Bag, Voltage 12 VDC, Features Accessory Pouches, A Thermostat To Prevent Overheating, Heats Grease Gun And Spare Cartridge To Operating Temperture In 15 Minutes, For Use With Standard Grease Guns and 14 oz Grease Cartridges Each Sold Separately, Includes Adjustable Shoulder Strap and Power Cord

Reviews