customer-service Help
Legacy

Grease Injector Needle, 1-1/2", 14 ga

Legacy Grease Injector Needle,  1-1/2",  14 ga L2105
Tap to zoom
Hover or click to zoom
$31.14
  • Sub-Category: Injector Needles and Needle Nozzles
  • Item: Grease Injector Needle
  • Size: 1 1/2 in
See full product details
Orders over $75 ship free.

Total: $31.14

Legacy #L2105 Specifications

  • Sub-Category: Injector Needles and Needle Nozzles
  • Item: Grease Injector Needle
  • Size: 1 1/2 in
  • For Use With: Quick Connect Coupler System; Manual Grease Guns
  • Features: 14 ga Needle, Lubricating Sealed Bearings and CV Joints
  • Accessory Type: Hypodermic Needle Grease Injector Needle
  • Country of Origin (subject to change): United States

Description

Hypodermic Needle Grease Injector Needle, For Use With Quick Connect Coupler System; Manual Grease Guns, Size 1-1/2 in, Features 14 ga Needle, Lubricating Sealed Bearings and CV Joints

Reviews of Legacy #L2105