Grease Pump, 120 lb./16 gal. Drum, 55:1

LEGACY| Zoro #: G2415287| Mfr #: L6100

$719.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Economical and Efficient Greasing Systems, Heavy Duty, High Pressure Booster Gun that Delivers over 10,000 PSI on Demand, Trouble-free Operation
Consumption @ 100 PSI: 5 cfm
Pump Ratio: 55:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415287 Mfr #: L6100
Features: Economical and Efficient Greasing Systems, Heavy Duty, High Pressure Booster Gun that Delivers over 10,000 PSI on Demand, Trouble-free OperationConsumption @ 100 PSI: 5 cfm
Pump Ratio: 55:1Material: Steel, Brass, Aluminum,Synthetic Rubber,Nitrile and Nylon
Fits Container Size: 120 lb./16 gal. DrumGrease Type: NLGI 2
Includes: Pump, Air Coupler, Booster Gun with 360 Degree, Z Swivel, Rubber Edged Follower Plate, Hose and Heavy Duty Metal DollyHose Length: 12 ft.
Air Inlet: 1/4" FNPTAir Motor Size: 3"
Max. Pressure: 5000 psiItem: Portable Grease Pump with Gun
Volume per Minute: 22 oz.Country of Origin (subject to change): Spain

Description

Portable Grease Pump with Gun, Air Motor Size 3 In., Fits Container Size 120 lb./16 gal. Drum, Volume per Minute 22 oz., Pump Ratio 55:1, Consumption @ 100 PSI 5 cfm, Max. Pressure 5000 psi, Air Inlet 1/4 In. FNPT, Grease Type NLGI 2, Hose Length 12 ft., Material Steel, Brass, Aluminum,Synthetic Rubber,Nitrile and Nylon, Features Economical and Efficient Greasing Systems, Heavy Duty, High Pressure Booster Gun that Delivers over 10,000 PSI on Demand, Trouble-free Operation

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews