SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grease Pump with Container, 7 lb./1 gal.

LEGACY| Zoro #: G1106296| Mfr #: ML7

$262.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 10,000 psiMaterial: Cast aluminumFits Container Size: 7 lb./1 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106296 Mfr #: ML7
Max. Pressure: 10,000 psiMaterial: Cast aluminum
Fits Container Size: 7 lb./1 gal.Hose Length: 10 ft.
Grease Type: NLGI 1 and 2Includes: Hose with 360 Degree Swivel and Rubber Edged Follower Plate, Refillable Grease Container
Application: Allow Convenient One-handed Greasing, Grease up to NLGI Grade 2Volume Per Stroke: 1 oz.
Item: Grease Pump with ContainerFeatures: Small-size, Highly Portable Pumps, Fits Mobil Grease 7 Pounds (1 Gallon) Pail, High Volume Setting, 10,000 PSI Operating Pressure
Grease Pump Operation: Grease GunCountry of Origin (subject to change): China

Description

Grease Pump with Container, Grease Pump Operation Grease Gun, Fits Container Size 7 lb./1 gal., Volume Per Stroke 1 oz., Grease Type NLGI 1 and 2, Max. Pressure 10,000 psi, Hose Length 10 ft., Material Cast Aluminum, Application Allow Convenient One-handed Greasing, Grease up to NLGI Grade 2, Features Small-size, Highly Portable Pumps, Fits Mobil Grease 7 Pounds (1 Gallon) Pail, High Volume Setting, 10,000 PSI Operating Pressure

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews