Legacy

Hose Barb Plug, Steel, Zinc Plated, 3/8 in.

Legacy Hose Barb Plug, Steel, Zinc Plated, 3/8 in. A73640H-X
Hover or click to zoom Tap to zoom
  • Quick Connect Air Coupling Body Size: 1/4"
  • Quick Connect Air Coupling Pipe Size: 3/8"
  • Quick Connect Air Coupling Material: Steel
  • Quick Connect Air Coupling Interchange Type: Industrial
  • Quick Connect Air Coupling Max. Pressure: 300 psi
  • Includes: Industrial Hose Barb Plug
  • Quick Connect Air Coupling Barb Size: 3/8"
  • Quick Connect Air Coupling Product Grouping: Quick Coupler Plug
See full product details
$2.36

Subtotal: $2.36

Legacy #A73640H-X Specifications

  • Quick Connect Air Coupling Body Size: 1/4"
  • Quick Connect Air Coupling Pipe Size: 3/8"
  • Quick Connect Air Coupling Material: Steel
  • Quick Connect Air Coupling Interchange Type: Industrial
  • Quick Connect Air Coupling Max. Pressure: 300 psi
  • Includes: Industrial Hose Barb Plug
  • Quick Connect Air Coupling Barb Size: 3/8"
  • Quick Connect Air Coupling Product Grouping: Quick Coupler Plug
  • Finish: zinc plated
  • Application: Used on End of Hose or Air Supply
  • Pipe Size - Quick Connect Air Couplings: 3/8"
  • Max. Pressure - Quick Connect Air Couplings: 300 psi
  • Locking Type - Quick Connect Air Couplings: Push-to-Connect
  • Quick Connect Air Coupling Locking Type: Push-to-Connect
  • Interchange Type - Quick Connect Air Couplings: Industrial
  • Color Code: Silver
  • Material - Quick Connect Air Couplings: Steel
  • Item: Quick Connect Hose Coupling
  • Barb Size - Quick Connect Air Couplings: 3/8"
  • Body Size - Quick Connect Air Couplings: 1/4 in
  • Interchange Type: Industrial
  • Material: Steel
  • Coupling Locking Type: Push-to-Connect
  • Max. Working Pressure @ 70 F: 300 psi
  • Barbed: Yes
  • Fitting Type: Male Hose Barb
  • Hose Fitting Gender: Male
  • Color: Silver
  • Hose Fitting Size: 3/8 in
  • Coupling Size: 1/4 in
  • Finish/Coating: Zinc Plated
  • Overall Length: 2 1/8 in
  • Includes Valve: No
  • Coupling Component: Plug
  • Barb Size: 3/8 in
  • For Hose I.D.: 3/8 in
  • Connection Type: Hose Barb
  • Country of Origin (subject to change): China

Description

Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in

Reviews of Legacy #A73640H-X

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.