Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi
  • Zoro #: G0274531
  • Mfr #: L8041FZ-GRA
$331.17
  • Duty Rating: Heavy Duty
  • Bearings: Permanently Lubricated
  • Hose Included: Yes
See full product details
This item ships free.

Legacy #L8041FZ-GRA Specifications

  • Zoro #: G0274531
  • Mfr #: L8041FZ-GRA
Duty Rating: Heavy Duty Bearings: Permanently Lubricated
Hose Included: Yes Hose Inside Dia.: 1/2"
Finish - Hose Reels: Powder Coated Overall Height: 19-1/4"
Hose Length: 50 ft. Enclosed Reel: No
Max. Pressure: 300 psi Includes: Hose
Housing Material: Aluminum Swivel Material: Stainless Steel
Overall Length: 19" Reel Inlet: 1/2" (F)NPT
Hose Ends: 1/2" (M)NPT Latch: Spring Loaded
Overall Width: 7-3/4" Seal Type: Viton(R)
Hose Outlet: 1/2" (M)NPT Max. Temp.: 150 Degrees F
Item: Spring Return Hose Reel Media - Hose Reels: Air
Hose Material: Hybrid Polymer with polyester braid Drive Type - Hose Reels: Spring Return
Mounting: Floor, Wall, Ceiling, Bench and Truck Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spring Return Hose Reel, Media - Hose Reels Air, Max. Pressure 300 psi, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Ends 1/2 In. (M)NPT, Hose Outlet 1/2 In. (M)NPT, Max. Temp. 150 Degrees F, Spring Loaded Latch, 19-1/4 In., Overall Width 7-3/4 In., Overall Length 19 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Legacy #L8041FZ-GRA