Hose Reel, 3/8", 100 ft L, 350 psi

LEGACY| Zoro #: G2291685| Mfr #: L8310

$177.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 10-1/2"
Duty Rating: Light Duty
Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291685 Mfr #: L8310
Overall Width: 10-1/2"Duty Rating: Light Duty
Hose Inside Dia.: 3/8"Mounting: Wall, Ceiling, Pivoting Bracket
Media - Hose Reels: AirReel Inlet: 1/4" (M)NPT
Swivel Material: Anodized AluminumItem: Spring Return Hose Reel
Hose Material: PVC with Polyester BraidHose Length: 100 ft.
Seal Type: NitrileIncludes: Hose
Overall Length: 19-1/4"Housing Material: Polypropylene
Enclosed Reel: YesMax. Pressure: 350 psi
Hose Included: yesHose Ends: 1/4" (M)NPT x 1/4" (F)NPT
Max. Temp.: 150 Degrees FFinish - Hose Reels: Polypropylene
Bearings: Permanently LubricatedHose Outlet: 1/4" (M)NPT
Latch: Spring LoadedOverall Height: 17-1/4"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Hose Reel, Light Duty, Spring Return Drive Type, Reel Inlet 1/4 In. (M)NPT, Enclosed Reel Yes, Hose Inside Dia. 3/8 In., Hose Length 100 ft., Hose Ends 1/4 In. (M)NPT x 1/4 In. (F)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Pressure 350 psi, Max. Temp. 150 Degrees F, Polypropylene Finish, Permanently Lubricated Bearings, Spring Loaded Latch, Nitrile Seal Type, Anodized Aluminum Swivel Material, Housing Material Polypropylene, Wall, Ceiling, Pivoting Bracket Mounting

Reviews