Hose Reel, 3/8", 30 ft, 300 psi

LEGACY| Zoro #: G1393077| Mfr #: L8230N-GRA

$77.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1393077 Mfr #: L8230N-GRA
Item: Spring Return Hose ReelIncludes: 30 ft. PVC Hose
Drive Type - Hose Reels: Spring ReturnHose Ends: 1/4" (M)NPT
Media - Hose Reels: AirSwivel Material: Anodized Aluminum
Enclosed Reel: YesOverall Width: 6-3/8"
Hose Included: YesOverall Length: 13-1/2"
Reel Inlet: 1/4" (M)NPTOverall Height: 12-1/4"
Duty Rating: Light DutyHousing Material: Polypropylene
Hose Inside Dia.: 3/8"Bearings: Permanently Lubricated
Hose Length: 30 ft.Max. Temp.: 140 Degrees F
Hose Outlet: 1/4" (M)NPTMax. Pressure: 300 psi
Finish - Hose Reels: PolypropyleneHose Material: Polyurethane
Country of Origin (subject to change): China

Product Description

Hose Reel, Light Duty, Spring Return Drive Type, Reel Inlet 1/4 In. (M)NPT, Enclosed Reel Yes, Hose Inside Dia. 3/8 In., Hose Length 30 ft., Hose Ends 1/4 In. (M)NPT, Max. Pressure 300 psi, Max. Temp. 140 Degrees F, Polypropylene Finish, Permanently Lubricated Bearings, Anodized Aluminum Swivel Material, Housing Material Polypropylene, Nitrogen Generators for Tire Inflation, Includes 30 ft. PVC Hose, 12-1/4 In., Overall Width 6-3/8 In., Overall Length 13-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.