Hose Reel, 3/8", 50 ft, 350 psi

LEGACY| Zoro #: G1247382| Mfr #: L8305

$159.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hose Outlet: 1/4" (M)NPT
Housing Material: Polypropylene
Includes: Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1247382 Mfr #: L8305
Hose Outlet: 1/4" (M)NPTHousing Material: Polypropylene
Includes: HoseDrive Type - Hose Reels: Spring Return
Max. Pressure: 350 psiReel Inlet: 1/4" (M)NPT
Overall Length: 19-1/4"Hose Material: PVC with Polyester Braid
Hose Inside Dia.: 3/8"Overall Height: 17-1/4"
Latch: Spring LoadedDuty Rating: Light Duty
Hose Length: 50 ft.Hose Included: yes
Finish - Hose Reels: PolypropyleneEnclosed Reel: Yes
Media - Hose Reels: AirMax. Temp.: 150 Degrees F
Swivel Material: Anodized AluminumMounting: Wall, Ceiling, Pivoting Bracket
Bearings: Permanently LubricatedHose Ends: 1/4" (M)NPT x 1/4" (F)NPT
Overall Width: 10-1/2"Seal Type: Nitrile
Country of Origin (subject to change): United States

Description

Hose Reel, Light Duty, Spring Return Drive Type, Reel Inlet 1/4 In. (M)NPT, Enclosed Reel Yes, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 1/4 In. (M)NPT x 1/4 In. (F)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Pressure 350 psi, Max. Temp. 150 Degrees F, Polypropylene Finish, Permanently Lubricated Bearings, Spring Loaded Latch, Nitrile Seal Type, Anodized Aluminum Swivel Material, Housing Material Polypropylene, Wall, Ceiling, Pivoting Bracket Mounting

Reviews