Hose Reel, 3/8", 50 ft, 4, 000 psi

LEGACY| Zoro #: G0486771| Mfr #: L8091FZ-GRA

$629.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0486771 Mfr #: L8091FZ-GRA
Item: Spring Return Hose ReelBearings: Permanently Lubricated
Hose Included: yesLatch: Spring Loaded
Drive Type - Hose Reels: Spring ReturnHose Inside Dia.: 3/8"
Hose Ends: 3/8" (M)NPTSwivel Material: Stainless Steel
Seal Type: Viton(R)Finish - Hose Reels: Powder Coated
Overall Width: 7-3/4"Media - Hose Reels: Air
Overall Length: 19"Enclosed Reel: No
Overall Height: 19-1/4"Reel Inlet: 3/8" (F)NPT
Mounting: Floor, Wall, Ceiling, Bench and TruckDuty Rating: Heavy Duty
Housing Material: AluminumHose Length: 50 ft.
Max. Temp.: 212 Degrees FMax. Pressure: 4000 psi
Includes: HoseHose Material: Nitrile Rubber with Steel Braid
Country of Origin (subject to change): Spain

Product Description

If you are tired of damaged hoses, this spring return hose reel from Legacy can help keep them safe. If you are outfitting your workshop, reach for this hose reel to help you out. It has a 50 ft. long hose, can handle a maximum of 4000 psi and 212 Degrees F, and it comes in a powder coated finish. The included heavy duty hose is made of Nitrile Rubber with Steel Braid. A floor, wall, ceiling, bench and truck mounting ensures simple application. This spring return hose reel is equipped with a 3/8" (F)NPT reel inlet. Its applications include: Hot Water Pressure Washers.
Save 15%. Sign up for Z-mail.