Hose Reel, 3/8", 75 ft L, 350 psi

LEGACY| Zoro #: G1937047| Mfr #: L8306

$163.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1937047 Mfr #: L8306
Hose Inside Dia.: 3/8"Latch: Spring Loaded
Bearings: Permanently LubricatedDrive Type - Hose Reels: Spring Return
Item: Spring Return Hose ReelHose Included: Yes
Seal Type: NitrileFinish - Hose Reels: Polypropylene
Overall Width: 10-1/2"Media - Hose Reels: Air
Overall Length: 19-1/4"Enclosed Reel: Yes
Overall Height: 17-1/4"Reel Inlet: 1/4" (M)NPT
Mounting: Wall, Ceiling, Pivoting BracketDuty Rating: Light Duty
Housing Material: PolypropyleneHose Length: 75 ft.
Max. Temp.: 150 Degrees FMax. Pressure: 350 psi
Includes: HoseHose Material: PVC with Polyester Braid
Hose Ends: 1/4" (M)NPT x 1/4" (F)NPTSwivel Material: Anodized Aluminum
Country of Origin (subject to change): United States

Product Description

Hose Reel, Light Duty, Spring Return Drive Type, Reel Inlet 1/4 In. (M)NPT, Enclosed Reel Yes, Hose Inside Dia. 3/8 In., Hose Length 75 ft., Hose Ends 1/4 In. (M)NPT x 1/4 In. (F)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Pressure 350 psi, Max. Temp. 150 Degrees F, Polypropylene Finish, Permanently Lubricated Bearings, Spring Loaded Latch, Nitrile Seal Type, Anodized Aluminum Swivel Material, Housing Material Polypropylene, Wall, Ceiling, Pivoting Bracket Mounting

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.