KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Hand Crank, 3/8 In x 50 Ft

LEGACY| Zoro #: G1788963| Mfr #: L8651FZ-GRA

$126.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Seal Type: Nitrile
Drive Type: Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788963 Mfr #: L8651FZ-GRA
Finish: Powder CoatedSeal Type: Nitrile
Drive Type: HandSwivel Material: Brass
Bearings: Permanently LubricatedHousing Material: Steel
HP: NoneMounting: Floor, Wall, Bench, Truck
Reel Inlet: 1/4" (F)NPTMax. Temp. Rating: 150 Degrees F
Max. Pressure Rating: 300 psiOverall Width: 14-1/4"
Duty Rating: Light DutyColor: Black
Overall Length: 16"Hose Outside Dia.: 12-1/4"
Overall Height: 12-1/4"Application:
Hose Material: Hybrid Polymer with polyester braidHose Outlet: 1/4" (M)NPT
Hose Included: yesHose Inside Dia.: 3/8"
Item: Hand Crank Hose ReelHose Ends: 1/4" (M)NPT
Hose Length: 50 ft.Country of Origin (subject to change): China

Description

Hose Reel, Light Duty, Hand Crank Drive Type, Reel Inlet 1/4 In (F)NPT In, Hose Outlet 1/4 In (M)NPT, Hose Inside Dia 3/8 In, Hose Length 50 Ft, Max Pressure 300 PSI, Max Temp 150 F, Permanently Lubricated Bearings, Black Body, Hi-Vis Safety Green Hose, Powder Coated Finish, Bolted Construction, Floor, Wall, Bench, Truck Mounting, Buna N Seal Type, Brass Swivel Material, Width 14 1/4 In, Height 12 1/4 In, Length 16 In

Reviews