Hose Reel, Springl, 300 psi, MD

LEGACY| Zoro #: G1092691| Mfr #: L8611FZ-GRA

$257.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1092691 Mfr #: L8611FZ-GRA
Hose Inside Dia.: 3/8"Latch: Spring Loaded
Bearings: Permanently LubricatedDrive Type - Hose Reels: Spring Return
Item: Spring Return Hose ReelHose Included: Yes
Hose Ends: 3/8" (M)NPTSwivel Material: Brass
Seal Type: NitrileFinish - Hose Reels: Powder Coated
Overall Width: 8-1/2"Media - Hose Reels: Water
Overall Length: 20-3/4"Enclosed Reel: No
Overall Height: 21-1/2"Reel Inlet: 3/8" (F)NPT
Mounting: Floor, Wall, Ceiling, Bench and TruckDuty Rating: Medium Duty
Housing Material: SteelHose Length: 50 ft.
Max. Temp.: 140 Degrees FMax. Pressure: 300 psi
Includes: Flexzilla HoseHose Material: Hybrid Polymer with Polyester Braid
Country of Origin (subject to change): China

Product Description

Maintain order in your workspace and reduce damage to your air hose with this spring return hose reel from Legacy. If you are outfitting your workshop, reach for this hose reel to help you out. It has a 50 ft. long hose, can handle a maximum of 300 psi and 140 Degrees F, and it comes in a powder coated finish. A floor, wall, ceiling, bench and truck mounting ensures simple application. This spring return hose reel is equipped with a 3/8" (F)NPT reel inlet. The included medium duty hose is made of Hybrid Polymer with Polyester Braid. Its applications include: Air and Water.

Product Reviews

Save 15%. Sign up for Z-mail.