Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
60" L-Desk Shell with 47"Return Shell
  • Zoro #: G0295710
  • Mfr #: LLDS603047MH
$735.16
  • Color: Mahogany
  • Item: L-Desk Shell with 47"Rtn Shell,Legacy60"
  • Type: L-Desk Shell
See full product details
This item ships free.

Legacy #LLDS603047MH Specifications

  • Zoro #: G0295710
  • Mfr #: LLDS603047MH
Color: Mahogany Item: L-Desk Shell with 47"Rtn Shell,Legacy60"
Type: L-Desk Shell Series: Legacy
Width: 60" Material: Melamine Laminate
Height: 29" Overall Depth: 30"
Top Material: Melamine Laminate Color Top: Mahogany
Shop By: New Low Price Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Legacy desk shells are the framework for a complete office. Customize W/ pedestals, hutches or other storage options. This classic L-shaped corner workstation includes a 35-inch return which can be installed on either side of the desk. Wire management grommets keep cables clear of work areas. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in a classic Mahogany laminate, this desk shell coordinates W/ other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate W/ a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LLDS603047MH