Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Double Pedestal L-Desk 60", 47"Return
  • Zoro #: G0295537
  • Mfr #: LLD603047MH
$1,041.07
  • Height: 29"
  • Item: L-Shape Desk
  • Number of Drawers: 2
See full product details
This item ships free.

Legacy #LLD603047MH Specifications

  • Zoro #: G0295537
  • Mfr #: LLD603047MH
Height: 29" Item: L-Shape Desk
Number of Drawers: 2 Top Material: Melamine
Number of Pedestals: 2 Series: Legacy Desking
Color Top: Mahogany Width: 60"
Overall Depth: 77" Material: Melamine Laminate
Type: Double Pedestal L-Desk Color: Mahogany
Keyboard Shelf: No Overall Width: 60"
Color Base: Mahogany Base Material: Melamine
Assembly: Required Overall Height: 29"
Shop By: New Low Price Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Versatility is just the beginning W/ so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes W/ two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in a classic Mahogany laminate, this desk coordinates W/ other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate W/ a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LLD603047MH