Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Double Pedestal L-Desk 71", 47"Return
  • Zoro #: G0295482
  • Mfr #: LLD713547CH
$1,104.22
  • Height: 29"
  • Number of Drawers: 2
  • Type: Double Pedestal L-Desk
See full product details
This item ships free.

Legacy #LLD713547CH Specifications

  • Zoro #: G0295482
  • Mfr #: LLD713547CH
Height: 29" Number of Drawers: 2
Type: Double Pedestal L-Desk Number of Pedestals: 2
Series: Legacy Desking Width: 71"
Item: L-Shape Desk Material: Melamine Laminate
Color: Cherry Overall Depth: 82"
Color Top: Cherry Top Material: Melamine
Base Material: Melamine Overall Width: 71"
Color Base: Cherry Overall Height: 29"
Assembly: Required Keyboard Shelf: No
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Versatility is just the beginning W/ so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes W/ two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an attractive Cherry laminate, this desk coordinates W/ other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate W/ a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LLD713547CH