Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Double Pedestal L-Desk 71", 47"Return
  • Zoro #: G0295412
  • Mfr #: LLD713547MH
$1,104.22
  • Number of Drawers: 2
  • Color: Mahogany
  • Overall Depth: 82"
See full product details
This item ships free.

Legacy #LLD713547MH Specifications

  • Zoro #: G0295412
  • Mfr #: LLD713547MH
Number of Drawers: 2 Color: Mahogany
Overall Depth: 82" Number of Pedestals: 2
Series: Legacy Desking Width: 71"
Type: Double Pedestal L-Desk Item: L-Shape Desk
Height: 29" Color Top: Mahogany
Material: Melamine Laminate Top Material: Melamine
Overall Height: 29" Assembly: Required
Keyboard Shelf: No Base Material: Melamine
Overall Width: 71" Color Base: Mahogany
Shop By: New Low Price Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Versatility is just the beginning W/ so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes W/ two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in a classic Mahogany laminate, this desk coordinates W/ other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate W/ a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LLD713547MH