Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
15-1/2" W Legacy File File Pedestal, Mahogany, Mahogany
  • Zoro #: G0295771
  • Mfr #: LPFF22MH
$285.83
  • Color: Mahogany
  • Type: File/File
  • Material: Thermal Fused Melamine Laminate with PVC Edge
See full product details
This item ships free.

Legacy #LPFF22MH Specifications

  • Zoro #: G0295771
  • Mfr #: LPFF22MH
Color: Mahogany Type: File/File
Material: Thermal Fused Melamine Laminate with PVC Edge Height: 28"
Width: 15-1/2" Item: Legacy File Cabinet Pedestal
File Size: Letter/Legal Overall Width: 15-1/2"
Shop By: New Low Price Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This File-File Pedestal offers classic filing and storage for any office environment. It attaches seamlessly to any Legacy desk shell, Reception Desk, L or U Desk. It has two file drawesr that accept both letter and legal filing. Both drawers lock and have ergonomically designed drawer pulls for convenience and ease in operation. Finished in a classic Mahogany laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LPFF22MH