Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stand-Up Desk, Cherry
  • Zoro #: G0296657
  • Mfr #: LSSD4136CH
$269.76
  • Overall Depth: 23"
  • Height: 42"
  • Material: Melamine Laminate
See full product details
This item ships free.

Legacy #LSSD4136CH Specifications

  • Zoro #: G0296657
  • Mfr #: LSSD4136CH
Overall Depth: 23" Height: 42"
Material: Melamine Laminate Color: Cherry
Item: Legacy Stand Up Desk,Cherry Type: Stand Up Desk
Width: 36" Top Material: Melamine Laminate
Color Top: Cherry Series: Legacy
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Desk is the framework for a complete office. It comes complete with a top and stands at 42-inches high for a seamless fit with other Stand Up items. Alleviate stress from sitting and get away from the standard desk by working at a Legacy Stand Up Desk. This desk has a 34-inch kneespace. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LSSD4136CH