Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Legacy Stand Up Lateral File, Cherry
  • Zoro #: G0296359
  • Mfr #: LSLF4136CH
$954.90
  • Item: Legacy Stand Up Lateral File Cabinet
  • Color: Cherry
  • File Size: Letter/Legal
See full product details
This item ships free.

Legacy #LSLF4136CH Specifications

  • Zoro #: G0296359
  • Mfr #: LSLF4136CH
Item: Legacy Stand Up Lateral File Cabinet Color: Cherry
File Size: Letter/Legal Shop By: New Low Price
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Lateral File is the framework for a complete office. It comes complete with a top and stands at 42-inches high for a seamless fit with other Stand Up items. It has three large full suspension file drawers that accept both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LSLF4136CH