Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stand-Up SidetoSide Cabinet Desk
  • Zoro #: G0296377
  • Mfr #: LSSCSD7223CH
$976.48
  • Item: Legacy Stand Up SidetoSide Stg CabDesk
  • Material: Melamine Laminate
  • Height: 42"
See full product details
This item ships free.

Legacy #LSSCSD7223CH Specifications

  • Zoro #: G0296377
  • Mfr #: LSSCSD7223CH
Item: Legacy Stand Up SidetoSide Stg CabDesk Material: Melamine Laminate
Height: 42" Type: Side to Side Storage Cabinet/ Desk
Color: Cherry Width: 72"
Top Material: Melamine Laminate Color Top: Cherry
Overall Depth: 23" Series: Legacy
Shop By: New Low Price Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up set includes one Stand Up Storage Cabinet and one Stand Up Desk placed side-to-side. The individual components can be placed in any order within the grouping. The Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. The Desk has a 34-inch kneespace underneath. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LSSCSD7223CH