Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Legacy StandUp Lat File Quad, w/Bookcase
  • Zoro #: G0296523
  • Mfr #: LSLFQUAD8546CH
$3,152.21
  • Item: Legacy Stand Up Lateral File Cabinet w/ Bookcase
  • File Size: Letter/Legal
  • Country of Origin (subject to change): Malaysia
See full product details
This item ships free.

Legacy #LSLFQUAD8546CH Specifications

  • Zoro #: G0296523
  • Mfr #: LSLFQUAD8546CH
Item: Legacy Stand Up Lateral File Cabinet w/ Bookcase File Size: Letter/Legal
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes four Stand Up Lateral Files placed back-to-back and side-to-side with two Stand Up Bookcases at one end. Each Lateral File includes three large locking full suspension file drawers that accept both letter and legal filing. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LSLFQUAD8546CH