Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Legacy StandUp Lat File Quad, w/Bookcase
  • Zoro #: G0296340
  • Mfr #: LSLFQUAD8546MH
$3,152.21
  • Item: Legacy Stand Up Lateral File Cabinet w/ Bookcase
  • File Size: Letter/Legal
  • Country of Origin (subject to change): Malaysia
See full product details
This item ships free.

Legacy #LSLFQUAD8546MH Specifications

  • Zoro #: G0296340
  • Mfr #: LSLFQUAD8546MH
Item: Legacy Stand Up Lateral File Cabinet w/ Bookcase File Size: Letter/Legal
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes four Stand Up Lateral Files placed back-to-back and side-to-side with two Stand Up Bookcases at one end. Each Lateral File includes three large locking full suspension file drawers that accept both letter and legal filing. Finished in a classic Mahogany laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Reviews of Legacy #LSLFQUAD8546MH