Oil Reel Kit

LEGACY| Zoro #: G1601406| Mfr #: L8525K

$1432.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Oil Hose Reel Kit
Includes: Electronic Metered Oil Control Gun
Swivel Size: 1/2" MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601406 Mfr #: L8525K
Item: Oil Hose Reel KitIncludes: Electronic Metered Oil Control Gun
Swivel Size: 1/2" MNPTMax. Pressure (PSI): 2000
Overall Dia. (In.): 1/2"Hose Length (Ft.): 50
Country of Origin (subject to change): United States

Description

Oil Hose Reel Kit, Swivel Size 1/2 In. MNPT, Includes Electronic Metered Oil Control Gun

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews